Shop OMEGA
See all product information
Create Account
Load Cell, 15 ft, 10000 lbf, SS
- Mfr # LC402-10K
- Zoro # G223356783
product price:Â
$
3,091.99
/ea
Free Shipping & Returns
Key Features
Calibration Output Measurement
0 %, 50 %, 100 %
IP Rating
IP 65
Force Type
Compression, Tension
Hysteresis
+/- 0.1%
Maximum Operating Temperature
249.8 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC402-10K
- Zoro #
- G223356783
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 15 ft
- Overall Height
- 1.5 in
- Overall Width
- 3.8 in
- Thread Size
- 2"-12
Details
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- IP Rating
- IP 65
- Force Type
- Compression, Tension
- Hysteresis
- +/- 0.1%
- Maximum Operating Temperature
- 249.8 Degrees F
- Full Scale Deflection
- 0.003 in
- Electrical Connection
- Cable
- Calibration Standard
- NIST
- Repeatability
- +/-0.05%
- Calibration Method
- Five Point
- Minimum Operating Temperature
- -65.2 Degrees F
- Item
- Load Cell
- Load Cell Capacity
- 10,000 lbf
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Load Cell,15 ft,10000 lbf,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.