Shop OMEGA
See all product information
Create Account
Load Cell, 5 ft, 500 lbf, Stainless Steel
- Mfr # LC302-500
- Zoro # G723355323
product price:Â
$
1,025.99
/ea
Free Shipping & Returns
Key Features
Hysteresis
+/- 0.5%
Force Type
Compression
Calibration Standard
NIST
Load Cell Capacity
500 lbf
Calibration Output Measurement
0 %, 50 %, 100 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC302-500
- Zoro #
- G723355323
- UPC #
- -
- Country of Origin
- United States
- Hysteresis
- +/- 0.5%
- Force Type
- Compression
- Calibration Standard
- NIST
- Load Cell Capacity
- 500 lbf
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Electrical Connection
- Cable
- Item
- Load Cell
- IP Rating
- IP 54
- Calibration Method
- Five Point
- Repeatability
- +/-0.5%
- Maximum Operating Temperature
- 224.6 Degrees F
- Full Scale Deflection
- 0.003 in
- Material
- Stainless Steel
- Minimum Operating Temperature
- -65.2 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 0.8 in
- Overall Height
- 0.5 in
- Cable Length
- 5 ft
Description
Load Cell,5 ft,500 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.