Load Cell, 20 ft, 2000 lbf, Stainless Steel
- Mfr # LC103B-2K
- Zoro # G923389258
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.4 in
Load Cell Capacity
2,000 lbf
Thread Size
1/2"-20
Electrical Connection
Cable
Calibration Method
Five Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC103B-2K
- Zoro #
- G923389258
- UPC #
- -
- Country of Origin
- China
- Load Cell Capacity
- 2,000 lbf
- Electrical Connection
- Cable
- Calibration Method
- Five Point
- Minimum Operating Temperature
- -31 Degrees F
- Calibration Output Measurement
- 0 %, 100 %
- Thread Type
- Fine
- IP Rating
- IP 67
- Item
- Load Cell
- Load Cell Accuracy Class
- C3
- Calibration Standard
- NIST
- Dead Load
- 0% FS
- Hysteresis
- +/- 0.035%
- Material
- Stainless Steel
- Repeatability
- +/-0.035%
- Force Type
- Compression, Tension
- Maximum Operating Temperature
- 149 Degrees F
- Full Scale Deflection
- 0.0317 in
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Height
- 2.4 in
- Thread Size
- 1/2"-20
- Overall Width
- 1.1 in
- Wire Rope Length
- 2 in
- Cable Length
- 20 ft
- Overall Length
- 2 in
- Length
- 2 in
Description
Load Cell,20 ft,2000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.