Shop B-TEK
See all product information
Create Account
Single Ended Shear Beam Load Cells - NPI
- Mfr # 65023A-4K-5107-10
- Zoro # G523362675
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Hysteresis
0.02%
Load Cell Capacity
4,000 lbf
IP Rating
IP 67
Electrical Output
3 mV
Force Type
Shear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65023A-4K-5107-10
- Zoro #
- G523362675
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5.1 in
- Thread Size
- 1/2"-20
- Overall Width
- 1.3 in
- Overall Height
- 1.3 in
- Cable Length
- 10 ft
- Wire Rope Length
- 5.1 in
- Length
- 5.1 in
Details
- Hysteresis
- 0.02%
- Load Cell Capacity
- 4,000 lbf
- IP Rating
- IP 67
- Electrical Output
- 3 mV
- Force Type
- Shear
- Thread Type
- Fine
- Item
- Load Cell
- Full Scale Deflection
- 0.025 in
- Repeatability
- 0.01%
- Electrical Connection
- Cable
Description
Single Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.