Single Ended Shear Beam Load Cells - NPI
- Mfr # 65023S2.5K-5113
- Zoro # G423362447
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Length
5.1 in
Electrical Output
3 mV
Thread Type
Fine
Force Type
Shear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65023S2.5K-5113
- Zoro #
- G423362447
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5.1 in
- Overall Height
- 1.3 in
- Overall Width
- 1.3 in
- Thread Size
- 1/2"-20
- Cable Length
- 20 ft
- Wire Rope Length
- 5.1 in
- Length
- 5.1 in
Details
- Material
- Stainless Steel
- Electrical Output
- 3 mV
- Thread Type
- Fine
- Force Type
- Shear
- Item
- Load Cell
- Maximum Operating Temperature
- 150 Degrees F
- Minimum Operating Temperature
- 0 Degrees F
- Repeatability
- 0.01%
- Full Scale Deflection
- 0.025 in
- Load Cell Capacity
- 2,500 lbf
- Electrical Connection
- Cable
- Hysteresis
- 0.02%
- IP Rating
- IP 67
- Shell Material
- Stainless Steel
Description
Single Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.