Single Ended Shear Beam Load Cells - NPI
- Mfr # 65083-005E-A5-00X
- Zoro # G523362422
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Fine
Electrical Connection
Cable
Hysteresis
0.02%
Overall Length
5.1 in
Repeatability
0.01%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65083-005E-A5-00X
- Zoro #
- G523362422
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5.1 in
- Thread Size
- 1/2"-20
- Overall Height
- 1.2 in
- Cable Length
- 20 ft
- Overall Width
- 1.2 in
- Wire Rope Length
- 5.1 in
- Length
- 5.1 in
Details
- Thread Type
- Fine
- Electrical Connection
- Cable
- Hysteresis
- 0.02%
- Item
- Load Cell
- Repeatability
- 0.01%
- Material
- Stainless Steel
- Force Type
- Shear
- IP Rating
- IP 69
- Load Cell Capacity
- 5,000 lbf
- Minimum Operating Temperature
- 0 Degrees F
- Electrical Output
- 2 mV
- Maximum Operating Temperature
- 150 Degrees F
- Shell Material
- Stainless Steel
Description
Single Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.