Single Ended Shear Beam Load Cells - NPI
- Mfr # 65083-005E-A5-15
- Zoro # G623362452
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP 69
Minimum Operating Temperature
0 Degrees F
Force Type
Shear
Maximum Operating Temperature
150 Degrees F
Electrical Output
2 mV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65083-005E-A5-15
- Zoro #
- G623362452
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 20 ft
Details
- IP Rating
- IP 69
- Minimum Operating Temperature
- 0 Degrees F
- Force Type
- Shear
- Maximum Operating Temperature
- 150 Degrees F
- Electrical Output
- 2 mV
- Hysteresis
- 0.02%
- Item
- Load Cell
- Repeatability
- 0.01%
- Electrical Connection
- Cable
- Load Cell Capacity
- 5,000 lbf
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Single Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.