SETM CS 3MOUNT 3EA 2.5K LOAD CELLS, PK3
- Mfr # 915-2252
- Zoro # G023362465
product price:Â
$
2,297.99
/pk of 3, $766.00/ea
Free Shipping & Returns
Key Features
Electrical Output
3 mV
Hysteresis
0.02%
Repeatability
0.01%
Load Cell Capacity
2,500 lbf
Cable Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 915-2252
- Zoro #
- G023362465
- UPC #
- -
- Country of Origin
- United States
- Electrical Output
- 3 mV
- Hysteresis
- 0.02%
- Item
- Load Cell
- Repeatability
- 0.01%
- Load Cell Capacity
- 2,500 lbf
- Force Type
- Shear
- Electrical Connection
- Cable
Dimensions
- Cable Length
- 25 ft
Description
SETM CS 3MOUNT 3EA 2.5K LOAD CELLS, PK3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.