Single Point Load Cells - NPI - 1250 Sin
- Mfr # 1-PW12CC3/1000KGU-1
- Zoro # G623362568
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Coarse
Cable Length
10 ft
Repeatability
0.01%
Overall Height
3.2 in
Electrical Output
2 mV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-PW12CC3/1000KGU-1
- Zoro #
- G623362568
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 10 ft
- Overall Height
- 3.2 in
- Overall Length
- 7.5 in
- Thread Size
- 5/16"-18
- Wire Rope Length
- 7.5 in
- Length
- 7.5 in
Details
- Thread Type
- Coarse
- Item
- Load Cell
- Repeatability
- 0.01%
- Electrical Output
- 2 mV
- IP Rating
- IP 65
- Force Type
- Compression
- Load Cell Capacity
- 220 lbf
- Electrical Connection
- Cable
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 158 Degrees F
- Hysteresis
- 0.02%
Description
Single Point Load Cells - NPI - 1250 Sin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.