Shop B-TEK
See all product information
Create Account
Single Ended Shear Beam Load Cells - NPI
- Mfr # 65083-004E-A5-01F
- Zoro # G523362446
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Electrical Output
2 mV
Repeatability
0.01%
Load Cell Capacity
4,000 lbf
IP Rating
IP 69
Minimum Operating Temperature
0 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65083-004E-A5-01F
- Zoro #
- G523362446
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 20 ft
Details
- Item
- Load Cell
- Electrical Output
- 2 mV
- Repeatability
- 0.01%
- Load Cell Capacity
- 4,000 lbf
- IP Rating
- IP 69
- Minimum Operating Temperature
- 0 Degrees F
- Electrical Connection
- Cable
- Hysteresis
- 0.02%
- Maximum Operating Temperature
- 150 Degrees F
- Force Type
- Shear
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Single Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.