Load Cell, 15 ft, 5000 lbf, Stainless Steel
- Mfr # LC402-5K
- Zoro # G623357328
product price:Â
$
2,456.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
249.8 Degrees F
Thread Size
3/4"-16
Material
Stainless Steel
Calibration Method
Five Point
Electrical Connection
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC402-5K
- Zoro #
- G623357328
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/4"-16
- Overall Height
- 1.5 in
- Overall Width
- 3.8 in
- Cable Length
- 15 ft
Details
- Maximum Operating Temperature
- 249.8 Degrees F
- Material
- Stainless Steel
- Calibration Method
- Five Point
- Electrical Connection
- Cable
- IP Rating
- IP 65
- Calibration Standard
- NIST
- Minimum Operating Temperature
- -65.2 Degrees F
- Hysteresis
- +/- 0.1%
- Repeatability
- +/-0.05%
- Force Type
- Compression, Tension
- Item
- Load Cell
- Full Scale Deflection
- 0.003 in
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Load Cell Capacity
- 5,000 lbf
- Shell Material
- Stainless Steel
Description
Load Cell,15 ft,5000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.