Shop B-TEK
See all product information
Create Account
J-BOX W/ JB-2000 SUMMING BOARD
- Mfr # 864-000008
- Zoro # G223362548
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
4 15/16 in
Overall Height
1 3/8 in
Overall Width
3 3/8 in
Material
Fiberglass Reinforced Plastic
Includes
2,000 Summing Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 864-000008
- Zoro #
- G223362548
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 4 15/16 in
- Overall Height
- 1 3/8 in
- Overall Width
- 3 3/8 in
- Overall Length
- 4 15/16 in
- Length
- 4 15/16 in
Details
- Material
- Fiberglass Reinforced Plastic
- Includes
- 2,000 Summing Board
- Product Type
- Junction Box
- Item
- Junction Box
- Shell Material
- Fiberglass Reinforced Plastic
Description
J-BOX W/ JB-2000 SUMMING BOARD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.