Shop B-TEK
See all product information
Create Account
Single Point Load Cells - NPI - 1250 Sin
- Mfr # 1-SP4MC3/10KGU-1
- Zoro # G023362700
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Hysteresis
0.02%
Overall Width
1.6 in
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
158 Degrees F
Electrical Connection
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-SP4MC3/10KGU-1
- Zoro #
- G023362700
- UPC #
- -
- Country of Origin
- China
- Hysteresis
- 0.02%
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 158 Degrees F
- Electrical Connection
- Cable
- Electrical Output
- 2 mV
- Item
- Load Cell
- Load Cell Capacity
- 22 lbf
- Force Type
- Compression
- IP Rating
- IP 66
- Thread Type
- Coarse
- Repeatability
- 0.01%
Dimensions
- Overall Width
- 1.6 in
- Thread Size
- 1/4"-20
- Overall Height
- 1.5 in
- Cable Length
- 10 ft
- Overall Length
- 5.9 in
- Wire Rope Length
- 5.9 in
- Length
- 5.9 in
Description
Single Point Load Cells - NPI - 1250 Sin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.