Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead-Free Bronze Turbine Flow Meter

  • Mfr # 109-1440

  • Zoro # G909768978


product price: $6,441.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Housing Material
Bronze
For Pipe Size
8 in
Connection Size
8 in
Connection Type
Flange
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109-1440
Zoro #
G909768978
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
8 in
Connection Size
8 in
Overall Width
8 in
Cable Length
10 ft

Details

Item
Turbine Flowmeter
Housing Material
Bronze
Connection Type
Flange
Seal Material
EPDM
Shaft Material
Stainless Steel
Output Type
Scaled Pulse
Standards
AWW C-700 NSF/ANSI 61&372
Display Type
Digital
Viscosity - Maximum
32.6 SUS
Flow Rate - Maximum
3,500 gpm
Unit Of Measure
Gallons
Pulse Rate
0.01 pulses/gal
Media Temperature - Minimum
32 Degrees F
Includes Totalizer
Yes
Flowmeter Type
Turbine
Product Type
Flow Meter
Accuracy
+/-1.5%
Operating Pressure - Maximum
150 psi
Media Temperature - Maximum
80 Degrees F
Compatible Flow Material
Water
Wetted Material
Bronze, Noryl, Nylon, Polyethylene, Styrene Acrylonitrile
O-Ring Material
Ethylene Propylene
Includes Pressure Gauge
No
Flow Rate - Minimum
20 gpm
Includes Flow Rate Adjustment Knob
No
Mounting Orientation
Horizontal

Description

Turbine Flowmeter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/-1.5 Percent, Connection Size 8 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum Not Applicable, Housing Material Bronze, Rotor Material Not Applicable, O-Ring Material Ethylene Propylene, Seal Material EPDM, Shaft Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.