Zoro Homepage

Positive Displacement Flow Meter

  • Mfr # 107-7916

  • Zoro # G610534848


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Bronze
For Pipe Size
2 in
Connection Size
5/8 in
Connection Type
NPT
Standards
ANSI, CAN Standards 61 and 372, NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-7916
Zoro #
G610534848
UPC #
-
Country of Origin
Mexico

Dimensions

For Pipe Size
2 in
Connection Size
5/8 in
Overall Width
4.8 in
Overall Length
7.5 in
Cable Length
10 ft
Overall Height
5.1 in

Details

Item
Positive Displacement Flowmeter
Housing Material
Bronze
Connection Type
NPT
Standards
ANSI, CAN Standards 61 and 372, NSF
Seal Material
EPDM
Shaft Material
Stainless Steel
Output Type
Scaled Pulse
Display Type
Digital
Accuracy
+/-1.5%
Compatible Flow Material
Water
O-Ring Material
Ethylene Propylene
Media Temperature - Minimum
32 Degrees F
Includes Flow Rate Adjustment Knob
No
Operating Pressure - Maximum
150 psi
Flowmeter Type
Positive Displacement
Pulse Rate
1 pulses/gal
Includes Totalizer
Yes
Product Type
Disc Meter
Flow Rate - Minimum
1.25 gpm
Includes Pressure Gauge
No
Mounting Orientation
Horizontal
Unit Of Measure
Gallons
Wetted Material
Bronze, Noryl, Nylon, Polyethylene, Styrene Acrylonitrile
Flow Rate - Maximum
15 gpm
Viscosity - Maximum
32.6 SUS
Media Temperature - Maximum
80 Degrees F

Description

Positive Displacement Flowmeter, Product Type Disc Meter, Flowmeter Type Positive Displacement, Accuracy +/-1.5 Percent, Connection Size 5/8 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum Not Applicable, Housing Material Bronze, Rotor Material Not Applicable, O-Ring Material Ethylene Propylene, Seal Material EPDM, Shaft Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.