Shop All Tags
Badger Tag & Label
Blank Tag, Yellow, Vinyl, PK25
Mfr # 131
Zoro # G5053505
product price: $28.19
/pk 25, $1.13/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Yellow
- Height 5 in
- Width 3 1/8 in
- Tag Shape Rectangle
Product Information
- Brand Badger Tag & Label
- MFR # 131
- Zoro # G5053505
- Country of Origin United States
- Category Tags
Dimensions
Height | 5 in |
Width | 3 1/8 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Details
Description
Tag, Color Yellow, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Hazard Communication Standard Not Applicable, Height 5 in, Includes Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Self-Laminating, Language Not Applicable, Legend Same on Both Sides Not Applicable, Mounting Hole Reinforcement Type Metal Grommet, Mounting Hole Size 3/8 in, Number of Printed Sides 0, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 060)
- DUPONT Disposable Lab Coat, L, Blue, PK30 (PB212SBULG003000)
- FLEX-TRED AntiSlip Safety Tape - 4" x 60’ / Sparkle Black-Roll (SB.0460.R)
- 3M PROTECTA Vest-Style Positioning/Climbing/Retrieval Harness, XL, Polyester (1161515)
- BADGER TAG & LABEL Danger Tag, Vinyl and Polyester, 5", PK25 (132)
- BADGER TAG & LABEL RepairedTag, 2-7/8 in W x 5-3/4 in H, PK25 (130)
- BADGER TAG & LABEL Danger Tag, Vinyl and Polyester, 5", PK25 (135)
- BADGER TAG & LABEL Blank Tag, 5-3/4 in. H, Yellow, PK25 (119)
- BADGER TAG & LABEL Inspection Tag, Vinyl, 5-3/4", PK25 (133)
- BADGER TAG & LABEL Return to Stock Tag, 2-7/8 in. W, PK25 (115)
- ZORO SELECT Tag, Al, Silver, 1" Hx3" W, Rectangle, PK100 (41291)
- Badger Tag & Label Tags