Shop All Tags
Badger Tag & Label
RepairedTag, 2-7/8 in W x 5-3/4 in H, PK25
Mfr # 130
Zoro # G9987004
original price:
$6.05
10% off
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 5 3/4 in
- Width 2 7/8 in
- Tag Shape Rectangle
- Write on Surface Yes
Product Information
- Brand Badger Tag & Label
- MFR # 130
- Zoro # G9987004
- Country of Origin United States
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 2 7/8 in |
Hole Size | 3/16 in |
Mounting Hole Size | 3/16 in |
Fastener Attachment Length | 12 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type Wire, Header Wording (Reverse Side) No Header, Header Wording Repaired, Height 5 3/4 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Fiber, Mounting Hole Size 3/16 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Vinyl, Matte, 1 1/2" W (M6-33-417)
- TUFFMARK Tuff Mark Tape, Blue, 2"x100ft (TM1102B)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-435)
- AZAR DISPLAYS 5.5" x 8.5" Vertical/Horizontal W/ T-strip Holder, PK10 (102733)
- BADGER TAG & LABEL Danger Tag, Vinyl and Polyester, 5", PK25 (132)
- BADGER TAG & LABEL Tag, Inspection Record, 2 7/8 in W x 5 3/4 in H, Paper, Black/White, Indoor Only, Pack of 25 (116)
- BADGER TAG & LABEL Hold Tag, 2-7/8 in. W, PK25 (114)
- BADGER TAG & LABEL Blank Tag, 5-3/4 in. H, Orange, PK25 (118)
- BADGER TAG & LABEL Return to Stock Tag, 2-7/8 in. W, PK25 (115)
- BADGER TAG & LABEL Inspection Tag, Vinyl, 5-3/4", PK25 (133)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43115)
- Badger Tag & Label Tags