Shop All Tags
Badger Tag & Label
Inspection Tag, Vinyl, 5-3/4", PK25
Mfr # 133
Zoro # G5414556
product price: $21.75
/pk 25, $0.87/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 5 3/4 in
- Width 3 5/32 in
- Tag Shape Rectangle
- Header Fire Extinguisher Inspection Tag
Product Information
- Brand Badger Tag & Label
- MFR # 133
- Zoro # G5414556
- Country of Origin United States
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 3 5/32 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Fire Extinguisher Inspection Tag, Header Wording Fire Extinguisher Inspection Tag, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY ID. Label, 3inHx7inW, HP Polyester, PK25, 60256 (60256)
- EPSON Heat Shrink Tube, Black on Yellow, 0.5in W (211STBYPX)
- PETZL Right Handled Ascender, 1124 lb, Blk, 3/4in (B17ARN)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H (19623)
- BADGER TAG & LABEL Tag, Inspection Record, 2 7/8 in W x 5 3/4 in H, Paper, Black/White, Indoor Only, Pack of 25 (116)
- BADGER TAG & LABEL Blank Tag, 5-3/4 in. H, Yellow, PK25 (119)
- BADGER TAG & LABEL RepairedTag, 2-7/8 in W x 5-3/4 in H, PK25 (130)
- BADGER TAG & LABEL Hold Tag, 2-7/8 in. W, PK25 (114)
- BADGER TAG & LABEL Danger Tag, Vinyl and Polyester, 5", PK25 (132)
- BADGER TAG & LABEL Danger Tag, Vinyl and Polyester, 5", PK25 (135)
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43123)
- Badger Tag & Label Tags