Shop All Tags
Badger Tag & Label
Hold Tag, 2-7/8 in. W, PK25
Mfr # 114
Zoro # G7573711
original price:
$8.59
33% off
new price: $5.69
/pk 25, $0.23/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 5 3/4 in
- Width 2 7/8 in
- Tag Shape Rectangle
- Grommet Material Fiber
Product Information
- Brand Badger Tag & Label
- MFR # 114
- Zoro # G7573711
- Country of Origin United States
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 2 7/8 in |
Hole Size | 3/16 in |
Mounting Hole Size | 3/16 in |
Fastener Attachment Length | 12 in |
Details
Description
Hold Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type Wire, Height 5 3/4 in, Indoor/Outdoor Usage Indoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Fiber Disc, Mounting Hole Size 3/16 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Hold Header, Preprinted Legend (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Tape, Clear, 4 in x 60 ft. (GRAN5015)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 13 1/4 in Sleeve Length, Black, L (SBL-DG2)
- BRADY Arrow Tape, Black/Orange, 2 In. W (91418)
- KEEN Size 13 Men's 6 in Work Boot Steel 6-Inch Work Boot, Black/Raven (1017828)
- BADGER TAG & LABEL Tag, Inspection Record, 2 7/8 in W x 5 3/4 in H, Paper, Black/White, Indoor Only, Pack of 25 (116)
- BADGER TAG & LABEL RepairedTag, 2-7/8 in W x 5-3/4 in H, PK25 (130)
- BADGER TAG & LABEL Inspection Tag, Vinyl, 5-3/4", PK25 (133)
- BADGER TAG & LABEL Return to Stock Tag, 2-7/8 in. W, PK25 (115)
- BADGER TAG & LABEL Danger Tag, Vinyl and Polyester, 5", PK25 (135)
- BADGER TAG & LABEL Inspection/Test Record Tag, 3 in. W, PK25 (120)
- ZORO SELECT Loop n Lock Danger Tag, 5-7/8x3-3/8, PK10 (43Z169)
- Badger Tag & Label Tags