Baileigh Industrial
Drill Press, Belt Drive, 1 hp, 110 V, 15 in Swing, Variable Speed
Mfr # DP-15VSF
Zoro # G0603176
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$2,863.99
Free 30-Day Returns
Key Features
- Drive Type Belt
- Swing 15 in
- Voltage 110V AC
- Motor HP 1 hp
- Chuck Size 5/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M42, 9/16 Dia, 1 D (63134142007)
- KNIPEX 8 Piece Snap Plier Set (KNT-002004SB)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 17/64 (C18643)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 3.50mm (C18925)
- JET Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 15 in Swing, 6 Speed (354500)
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 120/240 V, 20 in Swing, 16 Speed (54ZW32)
- JET Floor Drill Press, Spline Drive, 1 hp, 115/230 V, 15 in Swing, Variable Speed (354550)
- JET Floor Drill Press, Belt Drive, 1 1/2 hp, 115/230 V, 20 in Swing, 12 Speed (354170)
- JET Bench Drill Press, Belt Drive, 1/2 hp, 115 V, 12 in Swing, Variable Speed (JWDP-12)
- JET Floor Drill Press, Belt Drive, 3/4 hp, 115/230 V, 16 1/2 in Swing, 16 Speed (354169)
- JET Bench Drill Press, Belt Drive, 3/4 hp, 120 V, 15 in Swing, 16 Speed (JDP-15B)
- Baileigh Industrial Drill Presses