H-Frame Press

  • Mfr # BA9-1019290
  • Zoro # G724152709
product price: 
$
24,713.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Capacity
60 ton
Manufacturer Warranty
1 yr
Application
Bending, Straightening
Base Depth
26 3/4 in
Ram Size
3 3/20 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BA9-1019290
Zoro #
G724152709
UPC #
731325479706
Country of Origin
China

Dimensions

Base Depth
26 3/4 in
Ram Size
3 3/20 in
Overall Width
26 3/4 in
Overall Height
72 in
Press Bed Width
41 1/4 in
Press Bed Depth
11 3/4 in
Base Width
57 in

Details

Item
H-Frame Press
Capacity
60 ton
Manufacturer Warranty
1 yr
Application
Bending, Straightening
Distance Between Uprights
41 1/4 in
Voltage
220V
Maximum Ram Advance Speed
0.75 in/sec
Frame Material
Fully Welded Heavy-Duty Steel
Phase
Three
Frequency
60 Hz
Reservoir Capacity
13.2 gal
Operating Pressure
2,465 psi, 4,350 psi
Includes
15 ton Secondary Hydraulic Arbor Press
Pump Model Number
HSP-60M-C
Frame Type
H-Frame
Horsepower
5 1/4 hp
Cylinder Stroke
11 3/4 in
Cylinder Type
Double Acting
Ram-to-Table Distance - Maximum
38 in
Operation
Electric
Ram-to-Table Distance - Minimum
8 in

Description

H-Frame Press, Frame Type H-Frame, Cylinder Type Double Acting

Ratings & reviews