Shop VEVOR
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe Power Metal Lathe 210x750mm 50-2500 RPM Continuously Variable
- Mfr # WM210V-L
- Zoro # G123372029
product price:Â
$
1,432.99
/ea
Key Features
Overall Height
20.87 in
Overall Width
17.72 in
Rated Life
3 Years
Motor Watts
750 W
Chuck Diameter
125 mm (4.9 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WM210V-L
- Zoro #
- G123372029
- UPC #
- 840281576999
- Country of Origin
- China
- Rated Life
- 3 Years
- Motor Watts
- 750 W
- Material
- HT200 Cast Iron
- Spindle Taper
- MT5
- Voltage
- 110 V
- Item
- Bench Metal Lathe
- Spindle Speed (RPM)
- 50-2,500 RPM
- Tailstock Taper
- MT2
Dimensions
- Overall Height
- 20.87 in
- Overall Width
- 17.72 in
- Chuck Diameter
- 125 mm (4.9 in)
- Hole Through Spindle Dia.
- 38 mm (1.49 in)
- Overall Length
- 48.04 in
Description
VEVOR Metal Lathe Machine, 211 mm x 750 mm, Precision Benchtop Power Metal Lathe, 0-2500 RPM Continuously Variable Speed, 750W Brushless Motor Metal Gears, with Tool Box for Processing Precision Parts
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.