Shop BALDOR-RELIANCE

Three-Phase AC Induction Motor, 5 HP, 184C Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM

  • Mfr # VEM3613
  • Zoro # G7088490

product price: 
$
1,650.99
/ea
Free Shipping & Returns

Key Features

HP
5
Nameplate RPM
3,450 RPM
Voltage
230V AC, 460V AC
Full Load Amps
11.8/5.9 A
Frame
184C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VEM3613
Zoro #
G7088490
UPC #
781568783900
Country of Origin
United States
Item
AC Induction Motor
HP
5
Nameplate RPM
3,450 RPM
Voltage
230V AC, 460V AC
Full Load Amps
11.8/5.9 A
Frame
184C
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Vertical
Motor Shaft Design
Standard
Nominal Efficiency
88.5 %
Standards
CSA EEV, NEMA Premium, UR
CC Number
CC010A
NEMA Design
A
Inverter Rated
Yes
Motor Thermal Protection
None
Duty Cycle
Continuous
Removable Base
Regreasable
Part Winding Start Capable
No
Full Load Current @ 60 Hz
11.8/5.9 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
NEMA Design Class
A
Mounting Position
Vertical
Application
General Purpose
Insulation Class
F
Bearing Lubrication Type
Regreasable
Frequency
60 Hz
Nameplate RPM @ 50 Hz
2,955/2,960/2,965/2,945/2,950 RPM
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Bearing Type
Ball
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.15
Inverter Rating
Inverter Rated
Frame Material
Steel
Nameplate Voltage @ 60 Hz
230V AC, 460V AC
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Horsepower @ 60 Hz
5 hp

Dimensions

Length Less Shaft
13 11/16 in
Overall Length
15 11/16 in
Shaft Dia.
7/8 in
Shaft Length
2 in
Shaft Diameter
7/8 in
Frame Size
184C
Wire Rope Length
15 11/16 in
Length
15 11/16 in

Description

AC Induction Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 HP, Nameplate RPM 3,450, Frame 184C, Voltage 230V AC, 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 11.8/5.9 A, Not Applicable Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 88.5 Percent, 3,001-3,600, CSA EEV, NEMA Premium, UR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.