Shop BALDOR-RELIANCE
See all product information
Create Account
Three-Phase AC Induction Motor, 3/4 HP, 56C Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM
- Mfr # VEM31111
- Zoro # G7060481
product price:Â
$
616.99
/ea
Free Shipping & Returns
Key Features
HP
3/4
Nameplate RPM
3,450 RPM
Voltage
230V AC, 460V AC
Full Load Amps
1.2/2.4/2.7 A
Frame
56C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length Less Shaft
- 9 5/16 in
- Overall Length
- 11 1/4 in
- Shaft Dia.
- 5/8 in
- Shaft Length
- 1 7/8 in
- Frame Size
- 56C
- Shaft Diameter
- 5/8 in
- Wire Rope Length
- 11 1/4 in
- Length
- 11 1/4 in
Description
AC Induction Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 3/4 HP, Nameplate RPM 3,450, Frame 56C, Voltage 230V AC, 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.2/2.4/2.7 A, Not Applicable Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 76.8 Percent, 3,001-3,600, CURUSEEV, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.