1.5Hp, 1740Rpm, 3Ph, 60Hz, 145Tc, 0530M, Tenv

  • Mfr # ZDNM3584T

  • Zoro # G3292489


product price:  $4,300.99
/ea
Free Shipping & Returns

Key Features

Motor Design
B
HP
1.5 HP
Nameplate RPM
1740
Frame
145TC
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZDNM3584T
Zoro #
G3292489
UPC #
781568156667
Country of Origin
United States

Details

Motor Design
B
HP
1.5 HP
Nameplate RPM
1740
Frame
145TC
Voltage
230/460V
Phase
Three
Ins. Class
H
Motor Enclosure Design
TENV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.