Shop BALDOR-RELIANCE

1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDCSWDM3546

  • Mfr # IDCSWDM3546

  • Zoro # G3326089


product price:  $2,761.99
/ea
Free Shipping & Returns

Key Features

Motor Design
B
HP
1 HP
Nameplate RPM
1745
Frame
56C
Voltage
208-230/460V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IDCSWDM3546
Zoro #
G3326089
UPC #
781568300916
Country of Origin
United States

Details

Motor Design
B
HP
1 HP
Nameplate RPM
1745
Frame
56C
Voltage
208-230/460V
Motor Enclosure Design
TENV
Ins. Class
H
Phase
Three

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.