
1Hp, 1750Rpm, Dc, 56C, 3435P, Tefc, F1, N, CDPT3455
Mfr # CDPT3455
Zoro # G3296348
product price:Â $3,400.99
/ea
Free Shipping & Returns
Key Features
HP
1 HP
Nameplate RPM
1750
Frame
56C
Voltage
180V
Motor Enclosure Design
TEFC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CDPT3455
Zoro #
G3296348
UPC #
781568133767
Country of Origin
United States
Details
HP
1 HP
Nameplate RPM
1750
Frame
56C
Voltage
180V
Motor Enclosure Design
TEFC
Ins. Class
F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.