2Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, N, CFSWDM3558-5E

  • Mfr # CFSWDM3558-5E

  • Zoro # G5531527


product price:  $2,939.99
/ea
Free Shipping & Returns

Key Features

Motor Design
B
HP
2 HP
Nameplate RPM
1750
Frame
56C
Voltage
575V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFSWDM3558-5E
Zoro #
G5531527
UPC #
781568893425
Country of Origin
United States

Details

Motor Design
B
HP
2 HP
Nameplate RPM
1750
Frame
56C
Voltage
575V
Motor Enclosure Design
TEFC
Ins. Class
H
Phase
Three

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.