Baldor-Reliance

3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM


product price: $1,009.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Type Rigid Base
  • HP 5
  • RPM Range 1,701-1,800
  • Voltage 208-230/460V AC
See all product information

Product Information

Dimensions

Manufacturers Warranty Length 3 yr
Shaft Length 2 3/4 in
Length Less Shaft 15 5/16 in
Overall Length 18 1/16 in
Shaft Dia. 1 1/8 in

Details

Item General Purpose Motor
Motor Enclosure Design Totally Enclosed Fan-Cooled
Motor Mounting Type Rigid Base
HP 5
RPM Range 1,701-1,800
Voltage 208-230/460V AC
Frame 184T
Motor Thermal Protection None
Motor Service Factor 1.15
Voltage Compatibility 200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Application General Application
Motor Design 3-Phase
Nameplate RPM 1,750
Motor Shaft Rotation CW/CCW
Motor Mounting Position Horizontal
Motor Frame Material Steel
Motor Shaft Design Keyed
Standards CSA, CSA EEV, UR
Includes Conduit Box
Duty Continuous
Nominal Efficiency 89.5 %
No. of Speeds 1
Footnotes 1, 30
Hz 60 Hz
Inverter Rated Yes
Phase Three
Motor Bearings Ball
Ins. Class F
Full Load Amps 13.4/6.7 A
Motor Efficiency Group NEMA Premium Efficient
Max. Ambient Temp. 104 Degrees F
CC Number CC010A
RPM Group 1701-1800
Frame Material Steel
Capacitor Required No
Green Certification or Other Recognition NEMA Premium(R) Rated
NEMA Design B
Weight 87 lb
Duty Cycle Continuous
Usable @ 208V Yes
Usable @ 200V No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 13.4/6.7 A, 184T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.