Shop BALDOR-RELIANCE

3-Phase Variable Speed Motor, 1 HP, 143TC Frame, 115V AC Voltage, 1,800 Nameplate RPM

  • Mfr # ECS100T1H1DC4
  • Zoro # G212747929

product price: 
$
3,456.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,800
Voltage
115V AC
Motor Mounting Type
Face
Full Load Amps
2.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECS100T1H1DC4
Zoro #
G212747929
UPC #
-
Country of Origin
United States
Item
Variable Speed Motor
HP
1
Nameplate RPM
1,800
Voltage
115V AC
Motor Mounting Type
Face
Full Load Amps
2.4 A
Frame
143TC
Motor Service Factor
1.5
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Range
1,701-1,800
Phase
Single
Motor Application
Blowers, Compressors, Fans, General Purpose, HVAC, Pumps, Unit Handling Conveyors
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
115V AC, 120V AC
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
122 Degrees F
Motor Mounting Position
Horizontal; Vertical
Motor Shaft Design
Keyed
Nominal Efficiency
89.3 %
Standards
CE, cULus, EN/IEC60034-1, EN/IEC60034-5
ECM Motor Type
Constant RPM
Includes Encoder
Encoder Not Included
Motor Sub Application
Blowers, Compressors, Fans, General Purpose, HVAC, Pumps, Unit Handling Conveyors
Duty Cycle
Continuous
Removable Base
Permanently Lubricated Bearings
Motor Thermal Protection
Auto
Drive Location
Top Mounted
Manufacturers Warranty
3 yr
Shaft Design
Keyed
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.5
Frequency
60 Hz
Bearing Lubrication Type
Permanently Lubricated
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 60 Hz
2.4 A
Application
Air Compressors, General Purpose, HVAC/R, Pump, Variable Speed
Ambient Temperature - Maximum
50 Degrees C
Nameplate RPM @ 60 Hz
1,800 RPM
Nameplate Horsepower @ 60 Hz
1 hp
Nameplate Voltage @ 60 Hz
115V AC

Dimensions

Length Less Shaft
10 1/8 in
Overall Length
12 3/8 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
3 yr
Frame Size
143TC
Shaft Diameter
7/8 in
Wire Rope Length
12 3/8 in
Length
12 3/8 in

Description

Variable Speed Motor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.