30Hp, 3525Rpm, 3Ph, 60Hz, 286Ts, 1048M, Tefc, F, ECP4108T-4

  • Mfr # ECP4108T-4

  • Zoro # G3292909


product price:  $7,357.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Motor Design
B
HP
30 HP
Nameplate RPM
3525
Frame
286TS
Voltage
460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECP4108T-4
Zoro #
G3292909
UPC #
781568107416
Country of Origin
United States

Details

Motor Design
B
HP
30 HP
Nameplate RPM
3525
Frame
286TS
Voltage
460V
Phase
Three
Motor Enclosure Design
TEFC
Ins. Class
F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.