3Hp, 1765Rpm, 3Ph, 60Hz, 182Tc, 3630M, Open, F1

  • Mfr # VEBM3211T

  • Zoro # G5522689


product price:  $2,486.99
/ea
Free Shipping & Returns

Key Features

Motor Design
B
HP
3 HP
Nameplate RPM
1765
Frame
182TC
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VEBM3211T
Zoro #
G5522689
UPC #
781568816073
Country of Origin
United States

Details

Motor Design
B
HP
3 HP
Nameplate RPM
1765
Frame
182TC
Voltage
230/460V
Motor Enclosure Design
OPEN
Ins. Class
F
Phase
Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.