3Hp, 3500Rpm, 3Ph, 60Hz, 182T, 0628M, Tefc, F1, ECP3660T

  • Mfr # ECP3660T

  • Zoro # G3299461


product price:  $1,823.99
/ea
Free Shipping & Returns

Key Features

Motor Design
B
HP
3 HP
Nameplate RPM
3500
Frame
182T
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECP3660T
Zoro #
G3299461
UPC #
781568479063
Country of Origin
United States

Details

Motor Design
B
HP
3 HP
Nameplate RPM
3500
Frame
182T
Voltage
230/460V
Phase
Three
Ins. Class
F
Motor Enclosure Design
TEFC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.