5Hp, 1160Rpm, 3Ph, 60Hz, 215Jm, 3744M, Opsb, F1

  • Mfr # EJMM3309T

  • Zoro # G3308388


product price:  $2,321.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
A
HP
5 HP
Nameplate RPM
1160
Frame
215JM
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJMM3309T
Zoro #
G3308388
UPC #
781568809495
Country of Origin
United States

Details

Motor Design
A
HP
5 HP
Nameplate RPM
1160
Frame
215JM
Voltage
230/460V
Phase
Three
Motor Enclosure Design
OPSB
Ins. Class
F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.