Zoro Homepage

B 15 HP HP, 254TC Frame, 230/460V Voltage

  • Mfr # CECP2294T

  • Zoro # G3291877


product price: $4,724.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
15 HP
Voltage
230/460V
Full Load Amps
35/17.5 A
Frame
254TC
Motor Design
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CECP2294T
Zoro #
G3291877
UPC #
781568603512
Country of Origin
United States

Details

HP
15 HP
Voltage
230/460V
Full Load Amps
35/17.5 A
Frame
254TC
Motor Design
B
Motor Enclosure Design
TEFC
Phase
3
Ins. Class
F
Nominal Efficiency
91%

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.