Baldor-Reliance Motor, 7.50HP, 3520RPM, 3PH, 60HZ, 213T, TEFC, FOOT

  • Mfr # ECP3769T
  • Zoro # G504935515
product price: 
$
4,757.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECP3769T
Zoro #
G504935515
UPC #
781568479087
Country of Origin
United States

Description

Baldor-reliance motor, 7.50hp,3520rpm,3ph,60hz,213t,tefc,foot, features: 1.15 service factor corrosion resistant epoxy finish regreasable ball bearings oversized rotatable cast iron conduit box forsheda shaft seal moisture resistant copper windings class f insulation stainless steel nameplate and corrosion resistant harware tropicalized typical applications: typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews