Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 3/4 hp

  • Mfr # RL1307A

  • Zoro # G8052908


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Frame
56
HP
0.75 HP
Motor Application
OEM Replacement
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL1307A
Zoro #
G8052908
UPC #
781568120705
Country of Origin
United States

Dimensions

Shaft Dia.
5/8"
Shaft Length
2.19"
Length Less Shaft
11 1/16 in
Body Dia.
5.68"
Manufacturers Warranty Length
1 yr.
Overall Length
12.96"

Details

Frame
56
HP
0.75 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient
Motor Shaft Rotation
Reversible
Motor Sub Application
Fan and Blower Motors
Motor Thermal Protection
Automatic
Nameplate RPM
1725 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Baldor
Phase
1
RPM Range
1,701-1,800
Voltage
115/230V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
5.1A
Standards
CSA, UR
Motor Shaft Design
Standard
Hz
60 Hz
Motor Service Factor
1.25
Application
Fan and Blowers
Voltage Compatibility
115V AC, 230V AC
Nominal Efficiency
68 %

Description

Direct Drive Blower Motor, Capacitor-Start Motor Design, Open Air-Over Motor Enclosure Design, 3/4 HP, 1,725 Nameplate RPM, Voltage 115/230V AC, 5.1 A Full Load Amps, 60 Hz Hz, Single Phase, 56 Frame, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 11 1/16 in, Overall Length 12 15/16 in, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.