Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Motor, 230V AC/460V AC

  • Mfr # EJMM3314T

  • Zoro # G7136048


product price: $2,906.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
HP
15
RPM Range
3,001-3,600
Nameplate RPM
3,485
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJMM3314T
Zoro #
G7136048
UPC #
781568138472
Country of Origin
United States

Dimensions

Length Less Shaft
14 9/16 in
Overall Length
18 3/16 in
Shaft Length
3 5/8 in
Shaft Dia.
7/8 in

Details

Item
AC Induction Motor
Motor Design
Three-Phase
HP
15
RPM Range
3,001-3,600
Nameplate RPM
3,485
Voltage
230V AC, 460V AC
Frame
215JM
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
CC Number
CC010A
Motor Bearings
Ball
Nominal Efficiency
90.2 %
Phase
Three
Standards
CSA EEV, NEMA Premium, RoHS Compliant, UR
Inverter Rated
Yes
Motor Enclosure Design
Open Drip Proof
Motor Thermal Protection
None
No. of Speeds
1
Includes
Rodent Screen
Ins. Class
F
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CCW
Hz
60 Hz
Full Load Amps
17.7/35.4/37.4 A
Motor Application
General Purpose
Voltage @ 50Hz
190/380 V
RPM @ 50Hz
3,485
Removable Base
Regreasable
Usable @ 208V
Yes
Part Winding Start Capable
No
Full Load Amps @ 50Hz
44.0/22.0 A
NEMA Design
B
Duty Cycle
Continuous
HP @ 50Hz
15 hp

Description

AC Induction Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 15 HP, Nameplate RPM 3,485, Frame 215JM, Voltage 230V AC, 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 17.7/35.4/37.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 90.2 Percent, 3,001-3,600, CSA EEV, NEMA Premium, RoHS Compliant, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.