Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Motor, 230V AC/460V AC

  • Mfr # EJMM3555T

  • Zoro # G7091336


product price: $1,125.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
HP
2
RPM Range
3,001-3,600
Nameplate RPM
3,490
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJMM3555T
Zoro #
G7091336
UPC #
781568394816
Country of Origin
United States

Dimensions

Shaft Length
3 5/8 in
Length Less Shaft
11 3/4 in
Shaft Dia.
7/8 in
Overall Length
15 7/16 in

Details

Item
AC Induction Motor
Motor Design
Three-Phase
HP
2
RPM Range
3,001-3,600
Nameplate RPM
3,490
Voltage
230V AC, 460V AC
Frame
143JM
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
CC Number
CC010A
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Inverter Rated
Yes
Motor Thermal Protection
None
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Phase
Three
Ins. Class
F
Motor Mounting Position
Horizontal
No. of Speeds
1
Motor Bearings
Ball
Motor Shaft Rotation
CCW
Hz
60 Hz
Motor Frame Material
Steel
Full Load Amps
2.5/5/5.3 A
Standards
CSA EEV, NEMA Premium, UR
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Application
General Purpose
Part Winding Start Capable
No
HP @ 50Hz
2 hp
Full Load Amps @ 50Hz
5.8/2.9 A
NEMA Design
B
RPM @ 50Hz
3,490
Removable Base
Regreasable
Duty Cycle
Continuous
Usable @ 208V
Yes
Voltage @ 50Hz
190/380 V

Description

AC Induction Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 3,490, Frame 143JM, Voltage 230V AC, 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 2.5/5/5.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 3,001-3,600, CSA EEV, NEMA Premium, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.