Shop BALDOR-RELIANCE
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
General Purpose Motor, 40 hp HP, 1,800 RPM Nameplate RPM 30 1/4 in Overall Length
- Mfr # EM4110T-G
- Zoro # G912311390
product price:Â
$
8,414.99
/ea
Key Features
Nameplate RPM
1,800 RPM
Motor Service Factor
1.15
No. of Speeds
1
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM4110T-G
- Zoro #
- G912311390
- UPC #
- -
- Country of Origin
- United States
- Item
- General Purpose Motor
- HP
- 40 hp
- Nameplate RPM
- 1,800 RPM
- Motor Service Factor
- 1.15
- No. of Speeds
- 1
- Motor Shaft Rotation
- CW/CCW
- Hz
- 60 Hz
- Ins. Class
- H
- Nominal Efficiency
- 0.941 %
- Weight
- 569 lb
- Nameplate Service Factor @ 60 Hz
- 1.15
- Insulation Class
- H
- Phase
- Three
- Frequency
- 60 Hz
- Number of Speeds
- 1
- Nameplate Horsepower @ 60 Hz
- 40 hp
- Nameplate RPM @ 60 Hz
- 1,800 RPM
Dimensions
- Overall Length
- 30 1/4 in
- Shaft Dia.
- 2 1/8 in
- Shaft Diameter
- 2 1/8 in
- Wire Rope Length
- 30 1/4 in
- Length
- 30 1/4 in
Description
General Purpose Motor, 40 hp HP, Nameplate RPM 1,800 RPM, 60 Hz Hz, Three Phase, Ins. Class H, Motor Service Factor 1.15, CW/CCW Motor Shaft Rotation, Nominal Efficiency 0.941 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.