Variable Frequency Drive, Black/Green

  • Mfr # ATV630D11Y6
  • Zoro # G715227003
product price: 
$
3,932.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Overall Depth
9 1/2 in
Displays
LED
Maximum Output Power
15 hp
Series
ATV630
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D11Y6
Zoro #
G715227003
UPC #
3606481325143
Country of Origin
United States
Standards
CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Displays
LED
Maximum Output Power
15 hp
Series
ATV630
Maximum Output Current
13.5 A
Number of Outputs
(2) Analog
Input Voltage
690V AC
Output Type
Analog, Digital
Output Frequency Range
0.1 to 500 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Item
Variable Frequency Drive
Ethernet Port Included
Yes
Input Type
Analog, Digital
Control Method
Remote
Application
Process and Utilities
Input Frequency
60/50 Hz
Enclosure
Open
Display Type
LED
Output Voltage
690V AC
Enclosure Rating
IP20
Torque Application
Constant Torque, Variable Torque
Start/Stop Control
Programmable
Digital Readout
Output Current; Output Frequency; Output Voltage
Style
Compact
Output Phase AC
Three
Brake Chopper Included
No
Number of Inputs
(3) Analog, (8) Digital
Dynamic Braking
No
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Voltage Range
500V AC to 690V AC
Control Type
Remote Keypad
Input Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Color
Black/Green
Output Voltage Range
500V AC to 690V AC
With Bypass / No Bypass
No Bypass
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Line Contactor Design
With Line Contactor
Includes Ethernet Port
Yes
Bypass Design
No Bypass
Number of Outputs - Analog
2
Includes Brake Chopper
No
Output Current - Maximum
13.5 A
Number of Outputs - Digital
0
Input Phase
Three
Number of Inputs - Analog
3
Output Horsepower
15 hp
Number of Inputs - Digital
8
Output Frequency - Maximum
0.1 Hz
Output Frequency - Minimum
500 Hz
IP Rating
IP00, IP20
Output Phase
Three
Product Type
Variable Frequency Drive
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
9 1/2 in
Overall Width
9 5/8 in
Overall Height
16 1/2 in

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 13.5 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews