Shop BALDOR-RELIANCE

General Purpose Motor, 56C

  • Mfr # CD3450
  • Zoro # G7063695

product price: 
$
1,005.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Voltage
90V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CD3450
Zoro #
G7063695
UPC #
781568124710
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
12 7/16 in
Overall Length
14 5/16 in
Shaft Length
1 7/8 in
Frame Size
56C
Wire Rope Length
14 5/16 in
Shaft Diameter
5/8 in
Length
14 5/16 in

Details

Item
DC Motor
HP
1/2
Voltage
90V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
5.2 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
CC Number
CC031A
Voltage Compatibility
90V AC
Ins. Class
F
Motor Design
DC
Motor Shaft Rotation
CCW
Motor Mounting Type
Rigid Base
Motor Bearings
Sealed
Standards
CSA, RoHS Compliant, UR
Motor Service Factor
1
Motor Application
General Purpose
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Part Winding Start Capable
Yes
Motor Shaft Design
Keyed
Duty Cycle
Continuous
No. of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Voltage
90V DC
Frame Material
Steel
Mounting Position
Horizontal
Nameplate Service Factor
1
Insulation Class
F
Full Load Current
5.2 A
Product Type
DC Motor
Shaft Design
Keyed

Description

DC Motor, Motor Design DC, 1/2 HP, Nameplate RPM 1,750, Voltage 90V DC, 5.2 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Sealed, Shaft Length 1 7/8 in, Motor Shaft Design Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.