DC Permanent Magnet Motor, 56C

  • Mfr # 108920.00
  • Zoro # G2577355
product price: 
$
772.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Voltage
12V DC
Nameplate RPM
1,800 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108920.00
Zoro #
G2577355
UPC #
190735369135
Country of Origin
United States
Item
DC Permanent Magnet Motor
HP
1/2
Voltage
12V DC
Nameplate RPM
1,800 RPM
Frame
56C
Full Load Amps
39.0 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
Motor Application
General Purpose
Features
Removable Base
RPM Group
1701-1800
Ins. Class
H
Motor Mounting Type
Face/Base
Motor Enclosure Design
Totally Enclosed Nonventilated
Bearings
Ball
Standards
CSA Certified, UL Recognized (E57948)
Rotation
CW/CCW
Voltage Compatibility
12V DC
Max. Ambient Temp.
40 Degrees C
Motor Design
Permanent Magnet
Full Load Torque
4.4 in-lb
Brush Type
External
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Duty Cycle
Continuous
Motor Service Factor
1
Product Type
DC Motor
Nameplate Service Factor
1
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage
12V DC
Bearing Type
Ball
Insulation Class
H
Application
General Purpose
Full Load Current
39.0 A
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Nameplate Horsepower
1/2 hp

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
11 3/4 in
Length Less Shaft
6 7/8 in
Frame Size
56C
Shaft Diameter
5/8 in
Wire Rope Length
11 3/4 in
Length
11 3/4 in

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet, 1/2 HP, Nameplate RPM 1,800 RPM, Voltage 12V DC, 39.0 A Full Load Amps, 56C Frame, Full Load Torque 4.4 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in, Brush Type External

Ratings & reviews