Shop BALDOR-RELIANCE

General Purpose Motor, 56C

  • Mfr # CDP3335
  • Zoro # G7035327

product price: 
$
853.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Voltage
90V DC
Nameplate RPM
2,500 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CDP3335
Zoro #
G7035327
UPC #
781568124444
Country of Origin
United States
Item
DC Motor
HP
1/2
Voltage
90V DC
Nameplate RPM
2,500 RPM
Frame
56C
Full Load Amps
5.0 A
RPM Range
1,801-3,000
Motor Thermal Protection
None
CC Number
CC031A
Motor Shaft Rotation
CCW
Ins. Class
F
Motor Bearings
Sealed
Motor Service Factor
1
Motor Design
DC
Standards
CE, CSA, RoHS Compliant, UR, WEEE
Motor Mounting Type
Rigid Base
Motor Application
General Purpose
Voltage Compatibility
90V AC
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Duty Cycle
Continuous
Motor Shaft Design
Keyed
No. of Speeds
1
Application
General Purpose
Frame Material
Steel
Insulation Class
F
Nameplate Voltage
90V DC
Ambient Temperature - Maximum
40 Degrees C
Product Type
DC Motor
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Nameplate Service Factor
1
Full Load Current
5.0 A
Mounting Position
Horizontal
Shaft Design
Keyed
Nameplate Horsepower
1/2 hp

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
13 3/16 in
Length Less Shaft
11 5/16 in
Wire Rope Length
13 3/16 in
Shaft Diameter
5/8 in
Frame Size
56C
Length
13 3/16 in

Description

DC Motor, Motor Design DC, 1/2 HP, Nameplate RPM 2,500, Voltage 90V DC, 5.0 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Sealed, Shaft Length 1 7/8 in, Motor Shaft Design Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.