DC Permanent Magnet Motor, 56C

  • Mfr # CDP3326
  • Zoro # G8051830
product price: 
$
979.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Voltage
180V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CDP3326
Zoro #
G8051830
UPC #
781568124437
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
13 1/16 in
Overall Length
14 15/16 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr
Frame Size
56C
Bolt Circle Diameter
5 7/8 in
Shaft Diameter
5/8 in
Wire Rope Length
14 15/16 in
Length
14 15/16 in

Details

Item
DC Permanent Magnet Motor
HP
1/2
Voltage
180V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
2.5 A
Phase
DC
RPM Range
1,701-1,800
Motor Thermal Protection
None
Standards
CE, CSA, RoHS Compliant, UR, WEEE
Brush Type
Carbon
Full Load Torque
18 in-lb
Motor Sub Application
Conveyors; Mixers; Packaging Machinery
Motor Application
General Purpose
Ins. Class
F
Motor Mounting Type
Rigid Base
Voltage Compatibility
180V DC
Max. Ambient Temp.
40 Degrees C
Motor Design
Permanent Magnet
Motor Enclosure Design
Totally Enclosed Nonventilated
Stud Quantity
4
Weight
31 lb
Motor Shaft Rotation
CCW
Removable Base
Yes
Motor Bearings
Sealed
Nominal Efficiency
83.7 %
Motor Service Factor
1
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Replacement For
33CB4501A01SP; 33RK5004SP; BP5011CV01SP; BP5012A04SP; LB1624; MN416A01
Full Load Current
2.5 A
Nameplate Voltage
180V DC
Ambient Temperature - Maximum
40 Degrees C
Application
General Purpose
Insulation Class
F
Product Type
DC Motor
Frame Material
Steel
Nameplate Service Factor
1
Includes
Removable Base
Shaft Design
Keyed
Mounting Position
Horizontal
Manufacturers Warranty
1 yr
Motor Enclosure Type
Totally Enclosed Non-Ventilated

Description

DC Permanent Magnet Motor, DC Phase, Motor Design Permanent Magnet DC, 1/2 HP, Nameplate RPM 1,750, Voltage 180V DC, 2.5 A Full Load Amps, 56C Frame, Full Load Torque 18 in-lb, Replacement For 33CB4501A01SP; 33RK5004SP; BP5011CV01SP; BP5012A04SP; LB1624; MN416A01, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated

Restrictions

Hazardous material

Ratings & reviews