Shop WEG

DC Permanent Magnet Motor, 56C

  • Mfr # MT-072
  • Zoro # G012477804

product price: 
$
632.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Voltage
24V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-072
Zoro #
G012477804
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
3/4
Voltage
24V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
29.0 A
RPM Range
1,701-1,800
Motor Frame Material
Steel
Weight
28 lb
Ins. Class
F
Motor Design
Permanent Magnet
Motor Shaft Design
Keyed
Standards
CE, CSA, UL
Max. Ambient Temp.
40 Degrees C
Stud Quantity
4
Motor Application
General Purpose
Extended Thru-Bolts
Yes
Motor Service Factor
1
Removable Base
Yes
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Motor Bearings
Ball
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Mounting Type
Rigid Base
Voltage Compatibility
24V DC
Duty Cycle
Continuous
Brush Type
Replaceable Brushes
Frame Material
Steel
Full Load Current
29.0 A
Bearing Type
Ball
Mounting Stud Pattern
4 3/8"-16
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Nameplate Voltage
24V DC
Nameplate Service Factor
1
Shaft Design
Keyed
Product Type
DC Motor
Application
General Purpose
Includes
Removable Base
Insulation Class
F
Nameplate Horsepower
3/4 hp

Dimensions

Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in
Overall Length
13 11/16 in
Shaft Length
1 7/8 in
Length Less Shaft
11 13/16 in
Stud Size
3/8"-16
Mounting Stud Thread Size
3/8"-16
Frame Size
56C
Bolt Circle Diameter
5 7/8 in
Shaft Diameter
5/8 in
Wire Rope Length
13 11/16 in
Length
13 11/16 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 3/4 HP, Nameplate RPM 1,750, Voltage 24V DC, 29.0 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.