Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GeneralPurposeMotor, 1hp, 1800RPM, 56

  • Mfr # EL11310

  • Zoro # G7159586


product price: $814.85
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL11310
Zoro #
G7159586
UPC #
781568749241
Country of Origin
United States

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
10 3/16 in
Overall Length
12 1/16 in

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Voltage
115/230V AC
Frame
56
Motor Thermal Protection
None
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
Full Load Amps
4.4 A
CC Number
CC031A
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Steel
Hz
60 Hz
Inverter Rated
Not Inverter Rated
Motor Bearings
Ball
Nominal Efficiency
83 %
No. of Speeds
1
Standards
CURUSEEV
Motor Application
General Purpose
Nameplate RPM
1,800 RPM
Ins. Class
F
NEMA Design
L
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Motor Shaft Design
Standard
Motor Mounting Position
Horizontal
Part Winding Start Capable
No
Duty Cycle
Continuous
Weight
44 lb

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.4 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Not Inverter Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.