Zoro Homepage

GeneralPurposeMotor, 5hp, 3600RPM, 184T

  • Mfr # L3608TM

  • Zoro # G7155541


product price: $1,784.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
5 hp
RPM Range
3,001-3,600
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3608TM
Zoro #
G7155541
UPC #
781568100813
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Overall Length
18 1/16 in
Length Less Shaft
15 5/16 in

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
5 hp
RPM Range
3,001-3,600
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC
Voltage
230V AC
Frame
184T
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
19.5 A
CC Number
CC031A
NEMA Design
L
Nominal Efficiency
83 %
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Steel
Motor Service Factor
1
Motor Mounting Position
Horizontal
Motor Application
General Purpose
Standards
CSA, UR
Hz
60 Hz
Ins. Class
F
No. of Speeds
1
Inverter Rated
Not Inverter Rated
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
3,600 RPM
Motor Bearings
Ball
Motor Shaft Design
Standard
Part Winding Start Capable
Part Winding Start
Removable Base
Regreasable
Duty Cycle
Continuous
Weight
89 lb

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 19.5 A, 184T Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.