HazardousLocationMotor, RigidBase, 2hp
- Mfr # CXL18242T
- Zoro # G212311342
product price:Â
$
3,640.99
/ea
Free Shipping & Returns
Key Features
HP
2 hp
Motor Mounting Type
C-Face, Rigid Base
Motor Design
Capacitor-Start/Run
Phase
Single
Hazardous Location Group
Group D, Group F, Group G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXL18242T
- Zoro #
- G212311342
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hazardous Location Motor
- HP
- 2 hp
- Motor Mounting Type
- C-Face, Rigid Base
- Motor Design
- Capacitor-Start/Run
- Phase
- Single
- Hazardous Location Group
- Group D, Group F, Group G
- Explosion Proof
- Explosion Proof
- Hazardous Location Class
- Class I, Class II
- Hazardous Location Division
- Division I
- Explosion Rating
- Explosion Proof
Description
Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Hazardous Location Class Class I, Class II, Motor Mounting Type C-Face, Rigid Base, Hazardous Location Division Division I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.