Zoro Homepage

HazardousLocationMotor, RigidBase, 50hp

  • Mfr # DRX32544T

  • Zoro # G012311344


product price: $23,144.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
50 hp
Motor Mounting Type
Rigid Base
Motor Design
Three-Phase
Phase
Three
Hazardous Location Class
Class I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRX32544T
Zoro #
G012311344
UPC #
-
Country of Origin
United States

Details

Item
Hazardous Location Motor
HP
50 hp
Motor Mounting Type
Rigid Base
Motor Design
Three-Phase
Phase
Three
Hazardous Location Class
Class I
Explosion Proof
Explosion Proof
Hazardous Location Group
Group C, Group D
Hazardous Location Division
Division I

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 50 hp HP, Hazardous Location Class Class I, Motor Mounting Type Rigid Base, Hazardous Location Division Division I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.